DJV181z 18V LXT Orbital Jigsaw (Body Only)

Order Code: ZT2604419S

£199.99 Inc VAT (20%)


Description

Makita DJV181Z 18 Volt LXT Brushless Lithium-Ion Cordless Jigsaw with Barrel Grip, Tool-less Blade Change and Built in Job Light - Body Only The Makita DJV181 was developed as the first barrel handle type cordless jigsaw powered by Li-ion batteries, all the power but much less weight. The Jigsaw has 6 variable working speed settings for added control and a body shape designed to be operated single handed or with both hands. "Soft no load" function automatically reduces the motor speed during idling to suppress the vibration of the machine body. Comes with 6 Blades. Sold as a body only machine without battery or charger in a cardboard box. Features: Brushless motor provides maximum power and increased runtime New improved dust extraction hose joint Rigid aluminium base bevels 0 to 45 degrees left and right Change lever for 3 orbital settings and straight cutting Tool-less blade change Variable speed control dial Soft start feature Twin LED job light illuminates the workpiece for precision every time Blower function to clear wood dust from cutting line Comes with: Hex wrench 6 blades Kerf board Cover plate Dust nozzle Specification: Battery Type: Li-ion Charging Time: 36 min Voltage: 18v Max. in steel: 10 mm Max. in wood: 135 mm Max in aluminium: 20 mm Strokes per Minute: 800 - 3,500 spm Shank: Universal Stroke Length: 26 mm Noise sound pressure: 78 dB(A) Noise K factor: 3 dB(A) Maximum Output: 390W

See full description
Specifications for DJV181z 18V LXT Orbital Jigsaw (Body Only)
  • Battery Type
    Li-ion
  • Power Rating
    390W
  • Stroke Length
    26mm
  • Supply Voltage
    18V
  • Product Type
    Jigsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome