DJV182z 18V LXT Brushless Pendulum Jigsaw (Body Only)

Order Code: ZT2604355S

£199.99 Inc VAT (20%)


Description

Tool-less blade change on this Makita 18V jigsaw allows for fast and efficient accessory changes The Makita DJV182 is a top handle cordless jigsaw with brushless motor which produces a greater measure of torque per weight. More torque means less power required so longer battery life and less motor friction. Weighing in at 2.6kg with a 4.0Ah battery fitted this lightweight jigsaw has long legs. With twin LED Job lights and a Blower function at the front end, your cutting line will remain illuminated and free of sawdust at all times. The tool-less blade change is a handy feature when changing hot blades, just pull back the lever and the blade drops out. The trigger switch with lock on button provides the same excellent operability as AC models. The handle is of rubberised material which cuts down on vibration and gives excellent grip with anti-slip dimples. Located at the rear of machine for easy operation is the Variable Speed Dial to suit blade speed to various applications. Features: Brushless motor - less friction Bevel cutting - Aluminium base can be tilted up to 45 degrees left or right New improved dust extraction hose joint Rigid aluminium base bevels 0 to 45 degrees left and right Change lever for 3 orbital settings and straight cutting Tool-less blade change Variable speed control dial Soft start feature - smooth graduated start up "Soft no load" function automatically reduces the motor speed during idling to suppress the vibration of the machine body Blower function to clear wood dust from cutting line Trigger switch with lock-on button Ergonomic soft grip - non slip Twin LED job light Comes with: 6 Blades Hex wrench Kerf board cover plate Dust nozzle Batteries, charger or kit box are not included Please Note - that cover plates and dust tubes demonstrated in the video are not supplied with the jigsaw Specification: Battery Type: Li-ion Charging Time: 36 min Voltage: 18v Max. in steel: 10 mm Max. in wood: 135 mm Max in aluminium: 20 mm Strokes per Minute: 800 - 3,500 spm Shank: Universal Stroke Length: 26 mm Noise sound pressure: 78 dB(A) Noise K factor: 3 dB(A) Maximum Output: 390W Weight: 2.6kg

See full description
Specifications for DJV182z 18V LXT Brushless Pendulum Jigsaw (Body Only)
  • Stroke Length
    26mm
  • Power Rating
    390W
  • Supply Voltage
    18V
  • Weight
    2.6kg
  • Product Type
    Pendulum Jigsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome