DJV184z 18V LXT Brushless Orbital Jigsaw (Body Only)

Order Code: ZT2604465S

£159.99 Inc VAT (20%)


Description

Makita DJV184 18V LXT Brushless Jigsaw with Orbital cutting function: 3 orbital settings + straight cutting The Makita DJV184 is an Orbital Jigsaw with a Brushless motor giving a high-cutting performance of up to 3,000 strokes per minute. The machine has a tool-less blade clamp for easy blade change with one hand and a compact and lightweight design for ease of use over long periods. This DJV184Z model comes with a Baseplate Cover and 1 x Blade. It is a Body Only version sold without a battery or charger in a cardboard box. Features: Orbital cutting function: 3 orbital settings + straight cutting Lock-on function Soft start LED with light-up function during standby mode Variable speed control Electric brake Anti-restart function "Soft no load" function automatically reduces the motor speed during idling to suppress the vibration of the machine body Dust collection (forced dust collection) Compact and lightweight design Comes With: 1 x Blade Hex Wrench Cover Plate Specification: Battery Type: Li-ion Voltage: 18V Max in aluminium: 20 mm Max in steel: 10 mm Max in wood: 135 mm Strokes per Minute: 0 - 3,000 spm Shank: Universal Stroke Length: 23 mm Noise sound pressure 82 dB(A) Noise K factor 3 dB(A) Vibration K factor: 1.5 m/sec² Vibration: Cutting Chipboard: 7.4 m/sec² Vibration: Cutting Sheet Metal: 5.1 m/sec² Net weight: 2.1 - 2.4 kg

See full description
Specifications for DJV184z 18V LXT Brushless Orbital Jigsaw (Body Only)
  • Stroke Length
    23mm
  • Supply Voltage
    18V
  • Product Type
    Orbital Jigsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome