Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Jigsaws
DJV184Z LXT Brushless Jigsaw 18V Bare Unit
By Makita
Order Code:
ZT5150841S
£389.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
389.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaws/djv184z-lxt-brushless-jigsaw-18v-bare-unit/p/ZT5150841S
Add to quotation
View all Jigsaws
Description
The Makita DJV184Z LXT Brushless Jigsaw comes as a Bare Unit, NO battery or charger supplied.
Specifications
Specifications for DJV184Z LXT Brushless Jigsaw 18V Bare Unit
Battery Supplied
Bare Unit
Power Source
Cordless 18V
Wood Cutting Capacity
135mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome