DLX2134TJ 18V Combi Drill & Jigsaw Twin Pack (2 x 5.0AH Batteries) with Makpac Case

Order Code: ZT2600867S

£349.99 Inc VAT (20%)


Description

Ideal for any tradesman, this versatile Makita twin pack allows you to carry out a variety of tasks The Makita DHP482 is a compact Combi Drill with an overall length of only 198mm. Although small it is packed with features like 21 different torque settings, hammer action and bright twin LED joblights for working in dark conditions. The DJV180 Cordless Jigsaw has high accuracy and efficiency as well as extremely low vibration and low noise. DHP482 Features: Electric brake Mechanical 2-speed control Variable speed control trigger Forward/reverse rotation Twin LED job light Ergonomic soft grip handle Compact overall length of 198mm Single sleeve keyless chuck Lightweight design Battery protection circuit All metal gears DJV180 Features: Ergonomically rubberised handle provides comfortable gripping and more control while minimising hand fatigue and pain The large 2 finger variable speed trigger makes this jigsaw easy to operate even with gloves on 3 orbital settings + straight cut Blower will clear the pencil line of dust Lightweight and compact Tool-less blade change - push in lock system enables very fast blade changes LED light will illuminate your cut line Smooth and powerful cutting at the high stroke speed at 2,600 spm Double insulated Soft start Comes With: 2 x BL1850B batteries DC18RC fast charger Type 4 Makpac connector case Specification: DHP482: Battery Type Li-ion Voltage: 18V Max. in Masonry: 13mm Max. in Steel: 13mm Max. in Wood: 38mm Max. Fastening Torque: S/H 36/62 Nm Chuck Capacity: 1.5 - 13mm Torque Settings: 21 + Drill No Load Speed Hi: 0 - 1,900rpm Low: 0 - 600rpm Blows per Minute Hi: 0 - 28,500bpm Low: 0 - 9,000bpm Weight: 1.8kg DJV180: Max in steel: 10 mm Max in wood: 135 mm Strokes per Minute: 0-2600 spm Stroke Length: 26 mm Noise sound pressure: 78 dB(A) Noise K factor: 3 dB(A) Vibration K factor: 1.5 m/sec_ Vibration Cutting Chipboard: 8 m/sec_ Vibration Cutting Sheet Metal: 3.5 m/sec_ Net weight: 2.8 kg

See full description
Specifications for DLX2134TJ 18V Combi Drill & Jigsaw Twin Pack (2 x 5.0AH Batteries) with Makpac Case
  • Supply Voltage
    18V
  • Stroke Length
    26mm
  • Battery Type
    Li-ion
  • Weight
    1.8kg
  • Chuck Capacity
    1.5 - 13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome