0
1

DW331K-GB 130mm 701W Top Handle Jigsaw 240V

Order Code: ZT1027932X

£209.99 Inc VAT (20%)


Description

DW331K Jigsaw specifications
Power Input: 701 Watts
Power Output: 445 Watts
No Load Stroke Rate: 0-3100spm
Stroke Length: 26mm
Bevel Capacity: 45
Cutting Capacity:
Wood: 135mm.
Steel: 10mm.
Non Ferrous Metal: 20mm.
Weight: 2.8kg

Hand/Arm Vibration - Wood: 6.1 m/s²
Uncertainty K 1 (Vibration): 2.0 m/s²
Hand/Arm Vibration - Steel: 4.9 m/s²
Uncertainty K 2 (Vibration): 1.5 m/s²
Sound Pressure: 86.4 dB(A)
Uncertainty K 1 (Sound): 2.8 dB(A)
Acoustic Pressure: 97.4 dB(A)
Uncertainty K 2 (Sound): 2.8 dB(A)

See full description
Specifications for DW331K-GB 130mm 701W Top Handle Jigsaw 240V
  • MFR Part No.
    DW331K-GB
  • Model Number
    DW331K
  • Wood Cutting Capacity
    135mm
  • Number of Orbital Settings
    4
  • Includes
    Anti-scratch cover
    anti-splinter insert
    4 high performance jigsaw blades
    Heavy-duty carrying case.
    Dust extraction adapter
  • Power Rating
    701W
  • Steel Cutting Capacity
    12mm
  • Maximum No Load Speed
    3,100
  • Supply Voltage
    240V
  • Cutting Action
    Orbital (pendulum)
  • Weight
    2.8kg
  • Cutting Capacity
    Wood Cutting Capacity: 135 mm
    Steel Cutting Capacity: 12 mm
  • Power Source
    Electric
  • Item
    Corded Jigsaws
  • Voltage
    240V
  • Strokes per Minute
    3,100
  • Power
    701W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome