0
1
2
3
4
5

EINTPJS18N Tp-Js 18/135 LI BL-Solo Power X-Change Jigsaw 18V Bare Unit

Order Code: ZT4156236S

£119.99 Inc VAT (20%)


Description

EINTPJS18N TP-JS 18/135 Li BL-Solo Power X-Change Jigsaw 18V Bare Unit
The Einhell TP-JS 18/135 Li BL-Solo Power X-Change Jigsaw is the perfect tool for ambitious DIYers who need the perfect cut in a whole host of different materials. Powered by the Einhell PurePOWER brushless motor. This brushless motor offers more power and a longer running time than conventional carbon brush motors. After registering online, the brushless motor comes with a 10-year warranty. The integrated soft start ensures high safety and protects the motor, and the stable aluminium base plate dampens the vibrations of the saw.

It also features a convenient cutting line indicator and an LED light for illuminating the cutting area. Thanks to speed electronics, it is possible to work perfectly matched to the material and application. The tool-free blade holder cuts down on unnecessary movements and allows quick and easy blade replacement.

The integrated plastic glide insert protects particularly delicate workpieces, while the anti-splinter guard ensures tear-free cuts. Optimum visibility while working is ensured by the dust blower function or, alternatively, the included extraction adapter, which allows a wet/dry vacuum cleaner to be connected.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied. Includes one jigsaw blade for wood.

Specifications:

Strokes at No Load: 0-3, 500/min.
Stroke Length: 26mm.
Bevel Capacity: 45°.
Capacity: Steel 10mm, Wood 135mm, Plastic 20mm.
Weight: 2.19kg.

See full description
Specifications for EINTPJS18N Tp-Js 18/135 LI BL-Solo Power X-Change Jigsaw 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome