Expert 230V Orbital Jigsaw 600W

Order Code: ZT4798469S

£74.99 Inc VAT (20%)


Description

This expert quality orbital jigsaw has four pendulum settings, giving it the ability to cut into thicker and harder material more quickly, according to the material type. It has an aluminium base and a quick clamp blade change function, making blade replacement quick and easy. There are six variable speed options, with 0–45° bevel cutting possible. The soft grip handle gives added comfort. There is an adaptor included for dust extraction to help keep the workspace clear. It's supplied with a high-quality wood cutting blade and a parallel guide.

See full description
Specifications for Expert 230V Orbital Jigsaw 600W
  • Product Type
    Orbital Jigsaw
  • Power
    600W
  • Supply Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome