GST 18V-125 B Professional Jigsaw 18V Bare Unit

Order Code: ZT5350128S

£229.99 Inc VAT (20%)
£239.994% off


Description

Bosch GST 18V-125 B Professional Jigsawwith bow handle. Delivers an optimal price-performance ratio in its segment. The robust design and brushless motor ensure excellent tool runtime and increased tool longevity.Its simple design prioritises core functions such as SDS blade holder, LED, 4-stage pendulum, or Speed Selection.Comes as a Bare Unit, NO battery or charger.Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance.Supplied with: 1 x T 144 D Speed for Wood Jigsaw Blade, 1 x Anti-splinter Guard and 1 x Dust Extraction Set.Specifications:Stroke Rate at No Load: 0-3, 500/min.Stroke Height: 26mm.Cutting Depth: Wood 125mm, Aluminium 20mm.Weight: 2kg excl. battery.

See full description
Specifications for GST 18V-125 B Professional Jigsaw 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome