GST 18V-125 Jigsaw (Body Only Carton) Brushless 18V

Order Code: ZT4797236S

£229.99 Inc VAT (20%)


Description

The GST 18V-125 B Professional cordless jigsaw offers reliable performance across diverse applications, featuring essential functions to ensure efficiency and ease of use.

Features and Benefits
• Extended tool runtime and increased longevity with a robust design and brushless motor
• Benefit from enhanced handling and control with the bow handle
• Facilitate quick and easy blade changes with the SDS blade holder
• Improve visibility in low-light conditions with the integrated LED light
• Achieve efficient cutting in various materials with the 4-stage pendulum action
• Customise cutting speed to material and task with Speed Selection for optimal results

Typical Applications
• Cutting wood, including hardwoods and plywood
• Cutting metal sheets and pipes
• Cutting plastic materials like PVC and acrylic
• Precision cuts in furniture making and carpentry
• Installation of flooring, countertops, and cabinetry
• Renovation and remodeling projects

See full description
Specifications for GST 18V-125 Jigsaw (Body Only Carton) Brushless 18V
  • Strokes per Minute
    3500
  • Width
    78mm
  • Power Source
    Battery
  • MFR Part No.
    06015B3001
  • Supply Voltage
    18V
  • Length
    215mm
  • Height
    208mm
  • Stroke Length
    26mm
  • Battery Type
    Lithium-Ion
  • Model Number
    GST 18V-125 B
  • Bevel Capacity
    45 - 45°
  • Product Type
    Jigsaw
  • Brushed Or Brushless
    Brushless
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome