GST 18V-125 S Jigsaw - BCH2668727T

Order Code: ZT3447111S

£259.99 Inc VAT (20%)


Description

This cordless jigsaw is ideal for curved and cross cuts in solid wood, chipboard, and wood composites as well as for thicker or harder materials. It can be used with guide rails via adapter. The tool is compatible with external dust extraction and with all Bosch Professional 18V batteries and chargers (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance.

Features and Benefits
• Robust design and brushless motor ensure excellent tool runtime and increased tool longevity
• The cordless jigsaw with barrel grip delivers an optimal price-performance ratio in its segment
• Keeps it simple and focuses on core important functions such as; SDS blade holder, LED, 4-stage pendulum, or Speed Selection

See full description
Specifications for GST 18V-125 S Jigsaw - BCH2668727T
  • Brushed Or Brushless
    Brushless
  • Strokes per Minute
    500 - 3, 500spm
  • Weight
    1.9kg
  • Stroke Length
    26mm
  • MFR Part No.
    06015B2000
  • Supply Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome