GST 18V-125 S Professional Jigsaw 18V Bare Unit

Order Code: ZT5350121S

£229.99 Inc VAT (20%)
£239.994% off


Description

Bosch GST 18V-125 S Professional Jigsawwith barrel grip delivers an optimal price-performance ratio in its segment. The robust design and brushless motor ensure excellent tool runtime and increased tool longevity. Its simple design prioritises core functions such as SDS blade holder, LED, 4-stage pendulum, or Speed Selection.Comes as a Bare Unit, NO battery or charger.Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance.Supplied with:1 x T 144 D Speed for Wood Jigsaw Blade, 1 x Anti-splinter Guard and1 x Dust Extraction Set.Specifications:Stroke Rate at No Load: 0-3, 500/min.Stroke Height: 26mm.Cutting Depth: Wood 125mm.Weight: 1.9kg excl. battery.

See full description
Specifications for GST 18V-125 S Professional Jigsaw 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome