0
1

GST 90BE Jigsaw 240V

Order Code: ZT1027936X

£179.99 Inc VAT (20%)


Description

GST 90BE
Bosch 'SDS' for easy, tool-free saw blade changes. Improved saw blade clamping system. Bend-resistant steel sole plate. 4-stage pendulum action, control electronics, dust blowing function.
Rated power input: 650W.
No-load stroke rate: 500 - 3,100spm.
Cable length: 2.5m.
Stroke height: 26mm.
Cutting depth: wood 90mm, aluminium 20mm, non-alloyed steel 10mm.
Weight: 2.60kg.

See full description
Specifications for GST 90BE Jigsaw 240V
  • Stroke Length
    26mm
  • Weight
    2.6kg
  • Power Rating
    650W
  • Number of Orbital Settings
    4
  • Includes
    Allen key KW 5
    Carrying case
    Anti-splinter guard
    Dust extraction set
    3 saw blades T 144 DP
  • Aluminium Cutting Capacity
    20mm
  • Steel Cutting Capacity
    10mm
  • Model Number
    GST 90BE
  • Maximum No Load Speed
    3,100
  • Wood Cutting Capacity
    90mm
  • Cutting Action
    Orbital (pendulum)
  • MFR Part No.
    060158F070
  • Supply Voltage
    240V
  • Series
    GST
  • Power Source
    Electric
  • Cutting Capacity
    Wood Cutting Capacity: 90 mm
    Aluminium Cutting Capacity: 20 mm
    Steel Cutting Capacity: 10 mm
  • Item
    Corded Jigsaws
  • Voltage
    240V
  • Strokes per Minute
    3,100
  • Power
    650W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome