0
1
2

M18 Fuel Bodygrip Jigsaw Kit

Order Code: ZT3932570S

£439.99each Inc VAT (20%)
£879.98 minimum order value

Minimum order quantity: 2.

Description

This Jigsaw kit forms part of the MILWAUKEE® M18 FUEL™ range of superior, advanced, cordless power tooling. Boasting a brushless POWERSTATE™ motor, REDLINK PLUS™ system and a REDLITHIUM™ battery pack, the product is capable of delivering impressive cutting for a cordless tool.

Features and Benefits
• Brushless POWERSTATE™ motor allows the user to deliver fast cutting up to 32 m in 19mm OSB (on a 5.0 Ah pack)
• REDLINK PLUS™ intelligence system provides digital overload protection for both the tool and battery, as well as uniquely enhancing the tool performance under load
• REDLITHIUM™ battery pack ensures a fade-free performance to deliver more run time and more work over pack life
• Patented FIXTEC™ blade clamp for fast and easy blade change to keep you working
• 5 stage pendulum action increases overall cutting performance for precise and clean results every time
• Ambidextrous on/off switch allows the user to turn the tool on in any position for versatility and scope of use

Typical Applications
• Carpentry
• Construction
• DIY

See full description
Specifications for M18 Fuel Bodygrip Jigsaw Kit
  • Power Source
    Battery
  • Series
    M18 FUEL
  • MFR Part No.
    4933464801
  • Strokes per Minute
    800-3500
  • Stroke Length
    25mm
  • Model Number
    M18 FBJS-502X
  • Number of Batteries Supplied
    2
  • Battery Type
    REDLITHIUM
  • Weight
    2.8kg
  • Bevel Capacity
    45°
  • Battery Capacity
    5A·h
  • Product Type
    Jigsaw
  • Brushed Or Brushless
    Brushless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome