Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Jigsaws
Pst 700 E Compact Jigsaw 500W
By Bosch DIY
1 Review
Order Code:
ZT1027923X
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaws/pst-700-e-compact-jigsaw-500w/p/ZT1027923X
Add to quotation
View all Jigsaws
Description
Power Input: 500W
Capacities: Steel4mm, Wood 70mm, Aluminium 10mm
Specifications
Specifications for Pst 700 E Compact Jigsaw 500W
Weight
1.7kg
Includes
Plastic Case
1x T 144 D Saw Blade
Power Rating
500W
Maximum No Load Speed
3,100
Supply Voltage
240V
Cutting Action
Straight
Model Number
PST700 E
Wood Cutting Capacity
70mm
Steel Cutting Capacity
4mm
Aluminium Cutting Capacity
10mm
MFR Part No.
06033A0070
Manufacturer Guarantee
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Noise/ Vibration Information
Sound Power Level 99 dB(A)
Vibration Emission Value ah Sawing Wood 10.0 m/s²
Sound Pressure Level 88 dB(A)
Uncertainty K 3.0 m/s²
Uncertainty K 3 dB
Vibration Emission Value ah Sawing Sheet Metal 11.0 m/s² 10.0 m/s²
Number of Orbital Settings
0
Series
PST
Strokes per Minute
3,100
Cutting Capacity
Aluminium Cutting Capacity: 10 mm
Wood Cutting Capacity: 70 mm
Steel Cutting Capacity: 4 mm
Item
Corded Jigsaws
Voltage
240V
Power Source
Electric
Power
500W
Noise / Vibration Information
Sound Power Level 99 dB(A)
Sound Pressure Level 88 dB(A)
Uncertainty K 3.0 m/s²
Uncertainty K 3 dB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome