Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Jigsaws
Pst 800-PEL 530W Universal Jigsaw
By Bosch DIY
View all 1 reviews
Order Code:
ZT1027940X
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
4-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaws/pst-800-pel-530w-universal-jigsaw/p/ZT1027940X
Add to quotation
View all Jigsaws
Description
No load stroke rate: 500 - 3.100rpm.
Sole plate: steel.
Cutting depth: wood 80mm, steel 6mm.
Specifications
Specifications for Pst 800-PEL 530W Universal Jigsaw
Wood Cutting Capacity
80mm
Power Rating
530W
Weight
2kg
Cutting Action
Straight & Orbital (pendulum)
Steel Cutting Capacity
5mm
MFR Part No.
06033A0170
Maximum No Load Speed
3,000
Supply Voltage
230V
Number of Orbital Settings
4
Model Number
PST 800-PEL
Series
PST
Voltage
230V
Item
Corded Jigsaws
Cutting Capacity
Aluminium Cutting Capacity: mm
Wood Cutting Capacity: 80 mm
Steel Cutting Capacity: 5 mm
Power Source
Electric
Power
530W
Strokes per Minute
3,000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome