Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Jigsaws
Radiator Kyros Electric Preset 1300W White 13 Short
By Rointe
Order Code:
ZT5071988S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaws/radiator-kyros-electric-preset-1300w-white-13-short/p/ZT5071988S
Add to quotation
View all Jigsaws
Description
Rointe RADIATOR KYROS ELECTRIC PRESET 1300W WHITE 13 SHORT Kyros Preset Programs KRI1300RADC3
Specifications
Specifications for Radiator Kyros Electric Preset 1300W White 13 Short
Depth
98mm
Colour
White
Width
1180mm
Height
420mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome