TC-JS 60 Jigsaw 410W 240V

Order Code: ZT2598435S

£32.99 Inc VAT (20%)

Currently unavailable

Description

The Einhell TC-JS 60 Jigsaw has a user-friendly design and all the basic functions for beginners. The blade speed control electronics ensure material-compatible operation. Mitre cuts up to 45° are possible with the swivel soleplate. Offers dust extraction option via an adaptor, helping keep the workplace clean and free from debris. Specification Input Power: 410W Strokes at No Load: 500-3,000/min. Stroke Length: 18mm Bevel Capacity: 45° Capacity: Steel 6mm, Wood 60mm, Plastic 10mm Weight: 1.58kg

See full description
Specifications for TC-JS 60 Jigsaw 410W 240V
  • Input Power
    410W
  • Capacity (Metal)
    6mm
  • Wood Cutting Capacity
    60mm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome