TC-JS 80/1 Jigsaw 550W 240V EINTCJS801

Order Code: ZT2598521S

£45.99 Inc VAT (20%)


Description

The Einhell TC-JS 80/1 Jigsaw is the ideal tool for performing cutting work in the workshed, garage and the DIY enthusiast&rsquos cellar. Whether for wood, plastic or even steel, it effortlessly tackles a wide variety of materials. The soleplate can be swivelled and allows mitre cuts at angles of up to 45. A four-setting pendulum action enables exact and fast cuts to be performed. Soft grip surfaces make the Einhell TC-JS 80/1 Jigsaw fit comfortably in the hand, making it pleasant to work with. The saw blade can be changed quickly and effortlessly without the need for any tools whatsoever. A dust extractor keeps the work area clean. Specification Input Power 550W Strokes at No Load 1,000-3,000/min. Stroke Height 20mm Cutting Depth Wood 80mm, Plastic 20mm, Steel 10mm Bevel Capacity 45 Weight 1.86kg

See full description
Specifications for TC-JS 80/1 Jigsaw 550W 240V EINTCJS801
  • Capacity (Metal)
    10mm
  • Wood Cutting Capacity
    80mm
  • Power Source
    Corded 240V
  • Input Power
    550W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome