TE-JS 18 Li Power X-Change Jigsaw 18V Bare Unit

Order Code: ZT2598785S

£69.99 Inc VAT (20%)


Description

The Einhell TE-JS 18Li Power X-Change Jigsaw is a powerful tool for diverse sawing jobs. The selectable pendulum action, with 4 settings, and smooth operation enable fast and precise cuts. The universal blade holder without tools saves valuable time, while the integrated plastic sliding element protects sensitive work pieces. Includes a dust blow-off function for optimum visibility, LED light to illuminate the cutting area and an additional attachable cutting line guide for exact cutting. It is a member of the Power X-Change family and is powered by lithium ion rechargeable batteries with a battery management system for a long life. Comes as a Bare Unit, No Battery or Charger supplied. Specification: Strokes at No Load: 2,400/min. Stroke Length: 25.4mm Bevel Capacity: 47° Capacity: Steel 10mm, Wood 80mm, Plastic 12mm Weight: 1.82kg

See full description
Specifications for TE-JS 18 Li Power X-Change Jigsaw 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Wood Cutting Capacity
    80mm
  • Capacity (Steel)
    10mm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome