0
1
2

X20S Jigsaw 20V 1 x 2.0Ah Li-ion OLPX20SJS1

Order Code: ZT2423663S

£79.99 Inc VAT (20%)


Description

The Olympia Tools X20S Jigsaw accepts T-shank blades. Its powerful motor is equipped with variable speed for added control, whilst the 3-position pendulum action controls the aggressiveness or smoothness of cuts. Fitted with a comfortable soft grip handle, an adjustable base and a built-in LED work light. This jigsaw also offers tool-less blade change for less downtime. Supplied with 1 x 20V 2.0Ah X20SLi-ion Battery, 1 x X20S Fast Charger and 1 x Vacuum Cleaner Adaptor. Specification Strokes at No Load 0-2,400/min. Stroke Length 19mm Bevel Capacity 45 Capacity Steel 10mm, Wood 80mm Blade Type T-Shank Charge Time 1 hour Weight 1.93kg

See full description
Specifications for X20S Jigsaw 20V 1 x 2.0Ah Li-ion OLPX20SJS1
  • Power Source
    Cordless 20V
  • Wood Cutting Capacity
    80mm
  • Battery Supplied
    1 x 2.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome