1.10mm HSS S/S Bright Jobber Drill

1.10mm HSS S/S Bright Jobber Drill

Order Code: ZT3116049SCopy

£0.33each Inc VAT (20%)
£1.65 minimum order value
QuantityPriceDiscount
1 - 99£0.330%
100 - 199£0.323%
200 - 499£0.309%
500 - 999£0.2912%
1000 +£0.2815%

Minimum order quantity: 5.
Order by 3pm, get it Tomorrow

Description

Series J100 - Metric general purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite.

Features and Benefits
• High speed steel construction with bright finish for increased toughness
• Supplied in the as-ground condition for use with non ferrous materials
• Made from 4241 Grade Steel

Standards
• Manufactured to BS 328/DIN338RN

Notes
• Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.

See full description
Specifications for 1.10mm HSS S/S Bright Jobber Drill
  • Point Angle
    118°
  • Shank Diameter Tolerance
    F11
  • Finish/Coating
    Bright
  • Standards Met
    BS 328
    DIN 338RN
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hnd
  • Point Type
    Split Point
  • Drill Diameter Tolerance
    H8
  • Flute Length
    14mm
  • Number of Flutes
    2
  • Material
    High-Speed Steel
  • Web Thickness
    Standard
  • Drill Diameter Metric
    1.1mm
  • Flute Type
    Spiral
  • Overall Length
    36mm
  • Flute Construction
    Ground flutes
  • Helix Type
    Normal Helix
  • Material Grade
    4241 Grade Steel