Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
1/8" HSS DIN338 118 Degree Point Steam Temper Jobber Drill
By Presto
Order Code:
ZT1046949P
Qty of 10 for
£23.90
Inc VAT (20%)
£2.39 each
Quantity
Price
Discount
1 - 199
£2.39
0%
200 - 499
£2.29
4%
500 - 999
£2.20
8%
1000 - 1999
£2.10
12%
2000 +
£2.01
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Thu, 16th Jan
In Stock
GBP
23.90
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/1-8-inch-hss-din338-118-degree-point-steam-temper-jobber-drill/p/ZT1046949P
Add to quotation
View all Jobber Drills
Description
1/8" HSS DIN338 118 Degree Point Steam Temper Jobber Drill
Tags:
#BulkDiscount
Specifications
Specifications for 1/8" HSS DIN338 118 Degree Point Steam Temper Jobber Drill
Cutting Direction
Right Hnd
Helix Type
Normal Helix
Number of Flutes
2
Overall Length
65mm
Flute Length
36mm
Coolant Delivery
External
Flute Construction
Ground Flute
MFR Part No.
01000-18
Standards Met
DIN 338
Flute Type
Spiral
Finish/Coating
Steam Tempered
Material
High Speed Steel
Series
1000
Point Angle
118°
Drill Diameter Tolerance
H8
Drill Diameter
1/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome