10.00MM HSS S/S H/Duty Cobalt Drill

Order Code: ZT1136843X

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.735%
10 +£8.2710%


Description

Style 2213 Metric
Heavy-duty M42 cobalt substrate with straw oxide finish. 135° split point. Aircraft NAS907 Type J.

Specifications for 10.00MM HSS S/S H/Duty Cobalt Drill
  • Point Angle
    135°
  • Point Type
    Split Point
  • Material
    Cobalt High Speed Steel
  • Series
    2213
  • Finish/Coating
    Straw Oxide
  • Drill Diameter
    10mm
  • Drill Diameter Metric
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome