11/32" HSS S/S Jobber Drill

Order Code: ZT3112167S

£1.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 - 99£1.558.5%
100 - 199£1.4912%
200 +£1.4216%


Description

The J100 Series are general purpose HSS straight shank drills with a black oxide finish. Ideal for applications involving steel (including cast steel) cast iron (Including malleable cast iron) as well as nickel, brass aluminium alloys and graphite. Their 118° point allows for precise hole alignment and reliable cutting performance whilst the black oxide coating helps reduce heat by retaining coolant on the tool surface. It also helps reduce the risk of the tool staining.

Features and Benefits
• General purpose drills with a black oxide finish
• Ideal for applications involving steel, iron, nickel, brass, aluminium alloy and graphite
• Point angle of 118° for precise holemaking and precision cutting
• Black oxide coating helps aid chip flow, reduce heat and prevent staining

Standards
• Manufactured to BS 328/DIN338RN

Typical Applications
• Cutting and drilling
• Ferrous materials

See full description
Specifications for 11/32" HSS S/S Jobber Drill
  • Material
    High Speed Steel
  • Flute Type
    Spiral
  • Point Angle
    118°
  • Standards Met
    BS 328
    DIN 338
  • Flute Length
    81mm
  • Finish/Coating
    Black Oxide
  • Overall Length
    125mm
  • Number of Flutes
    2
  • Helix Type
    Normal Helix
  • Web Thickness
    Standard
  • Coolant Delivery
    External
  • Flute Construction
    Ground Flute
  • Point Type
    Split Point
  • Shank Diameter Tolerance
    F11
  • Cutting Direction
    Right Hnd
  • Drill Diameter Tolerance
    H8
  • Drill Diameter
    11/32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome