Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
11.50mm Ex-Sus-Gdr Hsse-Tin Drill
By Osg
Order Code:
ZT3951847S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/11-50mm-ex-sus-gdr-hsse-tin-drill/p/ZT3951847S
Add to quotation
View all Jobber Drills
Description
Series EX-SUS-DGR - Metric
Specifications
Specifications for 11.50mm Ex-Sus-Gdr Hsse-Tin Drill
Finish/Coating
TiN-Tipped
MFR Part No.
62615
Drill Diameter Metric
11.5mm
Material
Cobalt High Speed Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome