0
1

11/64" Diameter Cobalt Drill for Stainless Steel

Order Code: ZT1135631X

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6412%
100 +£2.5116%


Description

Inch
Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.

See full description
Specifications for 11/64" Diameter Cobalt Drill for Stainless Steel
  • Web Thickness
    Strengthened
  • Drill Diameter Tolerance
    h8
  • Material
    Cobalt High Speed Steel
  • Shank Diameter Tolerance
    f11
  • Flute Construction
    Ground Flute
  • Drill Diameter
    11/64in
  • Flute Length
    47mm
  • Cutting Direction
    Right Hand
  • Finish/Coating
    Bronze Oxide
  • Point Angle
    135°
  • Flute Type
    Spiral
  • Standards Met
    DIN 338B
    BS 328
  • Point Type
    Split Point
  • Coolant Delivery
    External
  • Helix Type
    Normal Helix
  • Overall Length
    80mm
  • Number of Flutes
    2
  • Drill Diameter Inch
    11/64in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome