Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
13.00mm Ex-Sus-Gdr Hsse-T In Drill
By Osg
Order Code:
ZT2491226S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/13-00mm-ex-sus-gdr-hsse-t-in-drill/p/ZT2491226S
Add to quotation
View all Jobber Drills
Description
Series EX-SUS-DGR - Metric
Specifications
Specifications for 13.00mm Ex-Sus-Gdr Hsse-T In Drill
Material
Cobalt High Speed Steel
Series
Ex-Sus-GDR
MFR Part No.
43021300
Finish/Coating
TiN-Tipped
Drill Diameter Metric
13mm