13.00mm HSS S/S Jobber Drill
0
1
2

13.00mm HSS S/S Jobber Drill

Order Code: ZT3112150SCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

The J100 Series are general purpose HSS straight shank drills with a black oxide finish. Ideal for applications involving steel (including cast steel) cast iron (including malleable cast iron) as well as nickel, brass aluminium alloys and graphite. Their 118° point allows for precise hole alignment and reliable cutting performance whilst the black oxide coating helps reduce heat by retaining coolant on the tool surface. The coating also helps reduce the risk of the tool staining.

Features and Benefits
• High speed steel construction for increased tool durability
• Point angle of 118° for precise holemaking and precision cutting
• Black oxide coating helps aid chip flow, reduce heat and prevent staining
• Ideal for applications involving steel, iron, nickel, brass, aluminium alloy and graphite

Typical Applications
• Cutting and drilling
• Ferrous materials
• Steel
• Iron
• Nickel
• Brass
• Aluminium alloy
• Graphite

Notes
• Available in sizes 0.25mm -20.00mm

Standards
• Manufactured to BS 328/DIN338RN

See full description
Specifications for 13.00mm HSS S/S Jobber Drill
  • Finish/Coating
    Black Oxide
  • Standards Met
    BS 328
    DIN 338RN
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hnd
  • Drill Diameter Metric
    13mm
  • Point Type
    Split Point
  • Flute Length
    101mm
  • Point Angle
    118°
  • Overall Length
    151mm
  • Flute Type
    Spiral
  • Web Thickness
    Standard
  • Number of Flutes
    2
  • Flute Construction
    Ground Flute
  • Helix Type
    Normal Helix
  • Drill Diameter Tolerance
    H8
  • Shank Diameter Tolerance
    F11
  • Material
    High Speed Steel
  • Material Grade
    Steel Grade 4241