15/32" HSS S/S Jobber Drill

Order Code: ZT3112253S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

The J100 Series are general purpose HSS straight shank drills with a black oxide finish. Ideal for applications involving steel (including cast steel) cast iron (Including malleable cast iron) as well as nickel, brass aluminium alloys and graphite. Their 118° point allows for precise hole alignment and reliable cutting performance whilst the black oxide coating helps reduce heat by retaining coolant on the tool surface. It also helps reduce the risk of the tool staining.

Features and Benefits
• General purpose drills with a black oxide finish
• Ideal for applications involving steel, iron, nickel, brass, aluminium alloy and graphite
• Point angle of 118° for precise holemaking and precision cutting
• Black oxide coating helps aid chip flow, reduce heat and prevent staining

Standards
• Manufactured to BS 328/DIN338RN

Typical Applications
• Cutting and drilling
• Ferrous materials

See full description
Specifications for 15/32" HSS S/S Jobber Drill
  • Number of Flutes
    2
  • Helix Type
    Normal Helix
  • Coolant Delivery
    External
  • Point Type
    Split Point
  • Flute Construction
    Ground Flute
  • Material
    High Speed Steel
  • Drill Diameter Tolerance
    H8
  • Flute Length
    101mm
  • Web Thickness
    Standard
  • Standards Met
    DIN 338
    BS 328
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    F11
  • Point Angle
    118°
  • Finish/Coating
    Black Oxide
  • Cutting Direction
    Right Hnd
  • Overall Length
    151mm
  • Drill Diameter
    15/32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome