Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
19.00mm Ex-Sus-Gdr Hsse-Tin Drill
By Osg
Order Code:
ZT3951855S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/19-00mm-ex-sus-gdr-hsse-tin-drill/p/ZT3951855S
Add to quotation
View all Jobber Drills
Description
Series EX-SUS-DGR - Metric
Specifications
Specifications for 19.00mm Ex-Sus-Gdr Hsse-Tin Drill
Finish/Coating
TiN
MFR Part No.
43021900
Drill Diameter Metric
19mm
Material
HSS-E
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome