2.1mm HSS Cobalt Jobber Drills (Pack of 10)

Order Code: ZT5515860S

£30.99 Inc VAT (20%)


Description

5% cobalt alloyed jobber drills with a high heat resistance For drilling steel with tensile strength over 800 N/mm2 Especially suitable for high alloyed steels, bearing-steels, and hot/cold rolled steels Ideal for stainless steel Highly accurate centering Break-resistant Industrial quality Diameter: 2.1mm Working length: 24mm Overall length: 49mm

Specifications for 2.1mm HSS Cobalt Jobber Drills (Pack of 10)
  • Product Type
    Jobber Drills
  • Working Length
    24mm
  • Overall Length
    49mm
  • Diameter
    2.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome