2.5mm HSS Cobalt Jobber Drills (Pack of 10)

Order Code: ZT5516020S

£25.99 Inc VAT (20%)


Description

5% cobalt alloyed jobber drills with a high heat resistance For drilling steel with tensile strength over 800 N/mm2 Especially suitable for high alloyed steels, bearing-steels, and hot/cold rolled steels Ideal for stainless steel Highly accurate centering Break-resistant Industrial quality Diameter: 2.5mm Working length: 30mm Overall length: 57mm

Specifications for 2.5mm HSS Cobalt Jobber Drills (Pack of 10)
  • Diameter
    2.5mm
  • Overall Length
    57mm
  • Working Length
    30mm
  • Product Type
    Jobber Drills

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome