2.7mm HSS Cobalt Jobber Drills (Pack of 10)

Order Code: ZT5516028S

£32.99 Inc VAT (20%)


Description

5% cobalt alloyed jobber drills with a high heat resistance For drilling steel with tensile strength over 800 N/mm2 Especially suitable for high alloyed steels, bearing-steels, and hot/cold rolled steels Ideal for stainless steel Highly accurate centering Break-resistant Industrial quality Diameter: 2.7mm Working length: 33mm Overall length: 61mm

Specifications for 2.7mm HSS Cobalt Jobber Drills (Pack of 10)
  • Working Length
    33mm
  • Diameter
    2.7mm
  • Overall Length
    61mm
  • Product Type
    Jobber Drills

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome