Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
205 1.42mm HSS S/S Jobber Drill
By Guhring
Order Code:
ZT3403465S
£4.99
each
Inc VAT (20%)
£49.90 minimum order value
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
12-15
working days
Available
GBP
49.90
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/205-1-42mm-hss-s-s-jobber-drill/p/ZT3403465S
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 205 1.42mm HSS S/S Jobber Drill
Cutting Direction
Right Hnd
Drill Diameter Metric
1.42mm
MFR Part No.
00205 001.420
Material
High Speed Steel
Finish/Coating
Steam Oxide
Series
205
Depth X Diameter Ratio
5xD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome