205 20.00mm HSS Stainless Steel Jobber Drill

Order Code: ZT1719376S

£109.99 Inc VAT (20%)


Description

205 Series HSS drills are suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Finished with a black oxide coating for aiding chip flow and heat dissipation.

Features and Benefits
• Manufactured form high speed steel for durability
• Black oxide finish for improved chip flow and heat dissipation
• Suitable for use with a range of metals including steel and cast iron

Standards
• BS 328, DIN338RN

Typical Applications
• Steel
• Steel alloys
• Grey cast iron
• Spheroidal iron
• Sintered powder metal
• German silver
• Graphite

Notes
• Available in metric sizes 0.4mm - 20.0mm

See full description
Specifications for 205 20.00mm HSS Stainless Steel Jobber Drill
  • MFR Part No.
    00205 020.000
  • Coolant Delivery
    External
  • Web Thickness
    Form A
  • Flute Type
    Spiral
  • Flute Construction
    Ground Flute
  • Material
    Stainless Steel
  • Flute Length
    140mm
  • Finish/Coating
    Steam Oxide
  • Overall Length
    205mm
  • Point Type
    Standard
  • Cutting Direction
    Right Hnd
  • Helix Type
    Normal Helix
  • Standards Met
    DIN 338RN
    BS 328
  • Point Angle
    118°
  • Series
    205
  • Drill Diameter Metric
    20mm
  • Number of Flutes
    2
  • Depth X Diameter Ratio
    5xD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome