Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
205 3.62mm HSS S/S Jobber Drill
By Guhring
Order Code:
ZT3403482S
£6.99
each
Inc VAT (20%)
£69.90 minimum order value
Quantity
Price
Discount
1 - 9
£6.99
0%
10 - 19
£6.71
4%
20 - 49
£6.43
8%
50 +
£6.15
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
12-15
working days
Available
GBP
69.90
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/205-3-62mm-hss-s-s-jobber-drill/p/ZT3403482S
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 205 3.62mm HSS S/S Jobber Drill
Drill Diameter Metric
3.62mm
Series
205
MFR Part No.
00205 003.620
Cutting Direction
Right Hnd
Material
High Speed Steel
Finish/Coating
Steam Oxide
Depth X Diameter Ratio
5xD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome