Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
205 4.15mm HSS S/S Jobber Drill
By Guhring
Order Code:
ZT3403503S
£8.49
each
Inc VAT (20%)
£84.90 minimum order value
Quantity
Price
Discount
1 - 9
£8.49
0%
10 - 19
£8.15
4%
20 - 49
£7.81
8%
50 +
£7.47
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-13
working days
Available
GBP
84.90
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/205-4-15mm-hss-s-s-jobber-drill/p/ZT3403503S
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 205 4.15mm HSS S/S Jobber Drill
MFR Part No.
00205 004.150
Material
High Speed Steel
Finish/Coating
Steam Oxide
Drill Diameter Metric
4.15mm
Series
205
Cutting Direction
Right Hnd
Depth X Diameter Ratio
5xD