Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
205 5.45mm HSS S/S Jobber Drill
By Guhring
Order Code:
ZT3403467S
£8.99
each
Inc VAT (20%)
£89.90 minimum order value
Quantity
Price
Discount
1 - 9
£8.99
0%
10 - 19
£8.63
4%
20 - 49
£8.27
8%
50 +
£7.91
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
12-15
working days
Available
GBP
89.90
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/205-5-45mm-hss-s-s-jobber-drill/p/ZT3403467S
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 205 5.45mm HSS S/S Jobber Drill
Drill Diameter Metric
5.45mm
Material
High Speed Steel
Cutting Direction
Right Hnd
MFR Part No.
00205 005.450
Finish/Coating
Steam Oxide
Series
205
Depth X Diameter Ratio
5xD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome