Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
205 6.03mm HSS S/S Jobber Drill
By Guhring
Order Code:
ZT3403486S
£24.99
each
Inc VAT (20%)
£249.90 minimum order value
Quantity
Price
Discount
1 - 9
£24.99
0%
10 - 19
£23.99
4%
20 +
£22.99
8%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-13
working days
Available
GBP
249.90
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/205-6-03mm-hss-s-s-jobber-drill/p/ZT3403486S
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 205 6.03mm HSS S/S Jobber Drill
MFR Part No.
00205 006.030
Drill Diameter Metric
6.03mm
Finish/Coating
Steam Oxide
Series
205
Material
High Speed Steel
Cutting Direction
Right Hnd
Depth X Diameter Ratio
5xD