205 8.95MM HSS S/S Jobber Drill

Order Code: ZT1419424X

£15.99each Inc VAT (20%)
£79.95 minimum order value

Minimum order quantity: 5.

Description

Ideal for everyday jobs and projects, this 205 series HSS S/S Jobber Drill is made from high speed steel for strength and durability. The steam tempered coating ensures rust resistance and increases the density of the tip for extra power.

Features and Benefits
• Made with quality materials
• Steam tempered finish for strength and longevity
• Conforms to BS 328; DIN338RN standards

See full description
Specifications for 205 8.95MM HSS S/S Jobber Drill
  • Standards Met
    DIN 338RN
    BS 328
  • Shank Diameter Tolerance
    h8
  • Material
    High Speed Steel
  • MFR Part No.
    00205 008.950
  • Series
    205
  • Web Thickness
    Form A Web-thinned
  • Drill Diameter Tolerance
    h8
  • Drill Diameter
    8.95mm
  • Coolant Delivery
    External
  • Flute Length
    81mm
  • Overall Length
    81mm
  • Cutting Direction
    Right Hand
  • Point Type
    Thinned Point
  • Flute Construction
    Ground Flute
  • Number of Flutes
    2
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Finish/Coating
    Steam Tempered
  • Point Angle
    118°
  • Drill Diameter Metric
    8.95mm
  • Depth X Diameter Ratio
    5xD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome