Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
205 9.45mm HSS S/S Jobber Drill
By Guhring
Order Code:
ZT3403476S
£25.99
each
Inc VAT (20%)
£129.95 minimum order value
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
12-15
working days
Available
GBP
129.95
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/205-9-45mm-hss-s-s-jobber-drill/p/ZT3403476S
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 205 9.45mm HSS S/S Jobber Drill
Number of Flutes
2
Shank Diameter Tolerance
H8
Flute Type
Spiral
Flute Length
81mm
Drill Diameter Metric
9.45mm
Material
High Speed Steel
Helix Type
Normal Helix
Point Type
Thinned Point
Flute Construction
Ground Flute
Web Thickness
Form A Web-thinned
Drill Diameter Tolerance
H8
MFR Part No.
00205 009.450
Coolant Delivery
External
Point Angle
118°
Overall Length
81mm
Series
205
Finish/Coating
Steam Oxide
Standards Met
DIN 338RN
BS 328
Cutting Direction
Right Hnd
Depth X Diameter Ratio
5xD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome