Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
205 Letter Z HSS S/S Jobber Drill
By Guhring
Order Code:
ZT3403510S
£17.49
each
Inc VAT (20%)
£87.45 minimum order value
Quantity
Price
Discount
1 - 4
£17.49
0%
5 - 9
£16.79
4%
10 - 19
£16.09
8%
20 +
£15.39
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
12-15
working days
Available
GBP
87.45
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/205-letter-z-hss-s-s-jobber-drill/p/ZT3403510S
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 205 Letter Z HSS S/S Jobber Drill
Cutting Direction
Right Hnd
MFR Part No.
00205 010.490
Series
205
Finish/Coating
Steam Oxide
Material
High Speed Steel
Drill Diameter Letter
Z
Depth X Diameter Ratio
5xD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome