Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
206 8.30MM HSS Slow Helixjobber Drill
By Guhring
Order Code:
ZT2493235S
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
1
Add to basket
Get it in
12-15
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/206-8-30mm-hss-slow-helixjobber-drill/p/ZT2493235S
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 206 8.30MM HSS Slow Helixjobber Drill
Series
206
Material
High Speed Steel
MFR Part No.
00206 008.300
Point Type
Web Thinning
Drill Diameter Metric
8.3mm
Drill Diameter Tolerance
H8
Point Angle
118°
Flute Construction
Ground Flute
Coolant Delivery
External
Standards Met
DIN 338
Cutting Direction
Right Hnd
Flute Length
75mm
Finish/Coating
Uncoated
Overall Length
117mm
Number of Flutes
2
Flute Type
Spiral
Helix Type
Low Helix
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome