2456 6.30MM HSS Fire Coat Jobber Drill

Order Code: ZT1134976X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Series 2456 HSS Fire Coat Jobber Drills - Metric

Application range
alloyed/unalloyed steel and cast steel
grey cast iron, malleable and spheroidal iron
sintered powder metal

See full description
Specifications for 2456 6.30MM HSS Fire Coat Jobber Drill
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hand
  • Flute Construction
    Ground Flute
  • Helix Type
    Normal Helix
  • Material
    High Speed Steel
  • Point Angle
    118°
  • Series
    2456
  • Finish/Coating
    FIREX® (TiN+TiAlN)
  • Drill Diameter
    6.3mm
  • MFR Part No.
    02456 006.300
  • Drill Diameter Metric
    6.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome