2459 7.10MM HSCo Fire Coat GT100 Drill

Order Code: ZT1136889X

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Series 2459 HSCO Straight Shank Jobber Drills
Fire Coated - Metric

High heat resistant drill suitable for drilling hot and cold rolled steels, high allotyed steels, casr hardening and heat treatable steels.

See full description
Specifications for 2459 7.10MM HSCo Fire Coat GT100 Drill
  • Overall Length
    109mm
  • Series
    2459
  • Drill Diameter
    7.1mm
  • Standards Met
    DIN 338
  • Cutting Direction
    Right Hand
  • Shank Diameter Tolerance
    f11
  • Coolant Delivery
    External
  • Flute Length
    69mm
  • Number of Flutes
    2
  • Helix Type
    GT 100
  • Flute Construction
    Ground Flute
  • Web Thickness
    Form A
  • Flute Type
    Spiral
  • Point Angle
    130°
  • Drill Diameter Tolerance
    h8
  • Material
    Cobalt High Speed Steel
  • Finish/Coating
    NanoFIRE
  • MFR Part No.
    02459 007.100
  • Drill Diameter Metric
    7.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome