Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
3.00MM HSS DIN338 Left Hand Jobber Drill
By Presto
Order Code:
ZT1234184P
Qty of 10 for
£35.90
Inc VAT (20%)
£3.59 each
Quantity
Price
Discount
1 - 99
£3.59
0%
100 - 199
£3.45
4%
200 - 499
£3.30
8%
500 - 999
£3.16
12%
1000 +
£3.02
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Wed, 15th Jan
In Stock
GBP
35.90
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/3-00mm-hss-din338-left-hand-jobber-drill/p/ZT1234184P
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3.00MM HSS DIN338 Left Hand Jobber Drill
Working Length
3.3cm
Length
61mm
Size
3.0mm
Type
Left Hand Jobber Drill
Diameter
3.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome