3.20mm HSS S/S Jobber Drill

Order Code: ZT3112344S

£0.50each Inc VAT (20%)
£2.50 minimum order value
QuantityPriceDiscount
1 - 99£0.500%
100 - 199£0.484%
200 - 499£0.468%
500 - 999£0.4412%
1000 +£0.4216%

Minimum order quantity: 5.

Description

The J100 Series are general purpose HSS straight shank drills with a black oxide finish. Ideal for applications involving steel (including cast steel) cast iron (including malleable cast iron) as well as nickel, brass aluminium alloys and graphite. Their 118° point allows for precise hole alignment and reliable cutting performance whilst the black oxide coating helps reduce heat by retaining coolant on the tool surface. The coating also helps reduce the risk of the tool staining.

Features and Benefits
• High speed steel construction for increased tool durability
• Point angle of 118° for precise holemaking and precision cutting
• Black oxide coating helps aid chip flow, reduce heat and prevent staining
• Ideal for applications involving steel, iron, nickel, brass, aluminium alloy and graphite

Typical Applications
• Cutting and drilling
• Ferrous materials
• Steel
• Iron
• Nickel
• Brass
• Aluminium alloy
• Graphite

Notes
• Available in sizes 0.25mm -20.00mm

Standards
• Manufactured to BS 328/DIN338RN

See full description
Specifications for 3.20mm HSS S/S Jobber Drill
  • Shank Diameter Tolerance
    F11
  • Finish/Coating
    Black Oxide
  • Flute Type
    Spiral
  • Flute Length
    36mm
  • Number of Flutes
    2
  • Material
    High Speed Steel
  • Helix Type
    Normal Helix
  • Standards Met
    BS 328
    DIN 338RN
  • Overall Length
    65mm
  • Point Angle
    118°
  • Drill Diameter Tolerance
    H8
  • Cutting Direction
    Right Hnd
  • Point Type
    Split Point
  • Drill Diameter Metric
    3.2mm
  • Coolant Delivery
    External
  • Web Thickness
    Standard
  • Flute Construction
    Ground Flute

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome