3/32" HSS S/S Bright Jobber Drill

Order Code: ZT3116094S

£0.42each Inc VAT (20%)
£2.10 minimum order value
QuantityPriceDiscount
1 - 99£0.420%
100 - 199£0.405%
200 - 499£0.397%
500 - 999£0.3712%
1000 +£0.3516.5%

Minimum order quantity: 5.

Description

Series J100 - Inch
General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10°-20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328/DIN338RN.

Bright Finish
Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.

See full description
Specifications for 3/32" HSS S/S Bright Jobber Drill
  • Number of Flutes
    2
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Flute Length
    30mm
  • Overall Length
    57mm
  • Helix Type
    Normal Helix
  • Finish/Coating
    Bright
  • Shank Diameter Tolerance
    F11
  • Cutting Direction
    Right Hnd
  • Material
    High Speed Steel
  • Web Thickness
    Standard
  • Flute Construction
    Ground Flute
  • Drill Diameter Tolerance
    H8
  • Point Angle
    118°
  • Standards Met
    DIN 338RN
    BS 328
  • Coolant Delivery
    External
  • Drill Diameter
    3/32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome