301 0.71mm HSS-Co Micro-Precision Drill

Order Code: ZT3811584S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 +£6.1512%


Description

Series 301 - feature a high speed steel and cobalt construction for improved durability and increased cutting hardness. Ideal for use in general precision engineering.

Features and Benefits
• High speed steel and cobalt construction for improved hardness and durability
• Ideal for use in general precision engineering

Standards
• Manufactured to DIN 1899

See full description
Specifications for 301 0.71mm HSS-Co Micro-Precision Drill
  • Drill Diameter Tolerance
    +0/-0.004
  • Point Angle
    118°
  • Number of Flutes
    2
  • Flute Type
    Spiral
  • Series
    301
  • Standards Met
    DIN 1899
  • Flute Length
    4.8mm
  • MFR Part No.
    00301 000.710
  • Cutting Direction
    Right Hnd
  • Overall Length
    25mm
  • Material
    HSS-E-PM
  • Finish/Coating
    Uncoated
  • Drill Diameter Metric
    0.71mm
  • Coolant Delivery
    External
  • System of Measurement
    Metric
  • Shank Diameter
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome